Shop All Crane Accessories
Thern
Pedestal Base For 5Pf5 Crane, Upright Mo
Mfr # 5BP5S
Zoro # G7221424
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 5BP5S
- Zoro # G7221424
- Country of Origin United States
- Category Crane Accessories
Details
Item | Pedestal Base For 5Pf5 Crane, Upright Mo |
Material | Steel |
Finish | Stainless Steel |
Description
Pedestal Base For 5Pf5 Crane, Upright Mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- THERN Pedestal Base For 5Pt10 Crane, Powder Co (5BP10)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- STARKE ElectroTrack, 26', 4 Conductor, 65 Amp (SET4-65-26KIT)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP500DAV Tele-Pro Davit Cranes (OZWALL2-TP)
- Thern Lifting Equipment