Shop All Electric Winches
Thern
High Speed Electric Winch, 800Lb, 1HP W
Mfr # 4WP2DC-800-26-D/E
Zoro # G7748560
Free Shipping & Returns
$3,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2DC-800-26-D/E
- Zoro # G7748560
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Finish | Clear Zinc |
Item | High Speed Electric Winch, 800Lb, 1HP W/ |
Description
High Speed Electric Winch, 800Lb, 1HP W/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- VESTIL Forged Steel Forks 4K, 60", PR (F4-1.50-60)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC W/ (4777)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- US CARGO CONTROL 4" Low Profile Double L Track Sliding Winch (TW426)
- Thern Electric Winches