Shop All Electric Winches
Thern
High Speed Electric Winch, 800Lb, 1HP, W
Mfr # 4WP2D8-800-26-D/E
Zoro # G7749190
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,830.99
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2D8-800-26-D/E
- Zoro # G7749190
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Finish | Clear Zinc |
Item | High Speed Electric Winch, 800Lb, 1HP, W |
Description
High Speed Electric Winch, 800Lb, 1HP, W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- THERN Electric Winch, 2000Lb, 1.0HP, 12 VDC W/ (4777DC)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- Thern Electric Winches