Shop All Electric Winches
Thern
High Speed Electric Winch, 800Lb, 1HP, W
Mfr # 4WP2D8-800-26-A/B
Zoro # G7748691
product price: $2,869.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 4WP2D8-800-26-A/B
- Zoro # G7748691
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Finish | Clear Zinc |
Item | High Speed Electric Winch, 800Lb, 1HP, W |
Description
High Speed Electric Winch, 800Lb, 1HP, W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214XSU)
- CASTERHQ 6"x2" Polyurethane ON Steel KEYED Drive Wheel, 3/4" BORE, 900 LBS (HD-62-PS-KDW-34)
- THERN Electric Winch, 2000Lb, 1.0HP, 12 VDC W/ (4777DC)
- THERN Electric Winch, 1HP, 115VAC (4WP2D8-P4)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- KEEPER Utility Winch, 12V DC 3500lbs W/Integ. Sealed Solenoids, Synthetic rope (KU35082)
- Thern Winches & Pullers