Shop All Electric Winches
Thern
High Speed Electric Winch, 800Lb, 1.5HP
Mfr # 4WP2DC-800-40-D/E
Zoro # G7749023
Free Shipping & Returns
$3,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2DC-800-40-D/E
- Zoro # G7749023
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Item | High Speed Electric Winch, 800Lb, 1.5HP, |
Finish | Clear Zinc |
Description
High Speed Electric Winch, 800Lb, 1.5HP,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-2PUTS-B)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF1-903CW-8)
- BLICKLE Kingpin Swivel Caster, Bk Nyln, 3-1/8", Brk (LKRA-POA 80G-FI)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 2 in W, Polyester, Silver (EE2802TFX13)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- STRONGARM Electric Winch, 1HP, 115VAC (SA5015AC)
- Thern Electric Winches