Shop All Electric Winches
Thern
High Speed Electric Winch, 800Lb, 1.5HP
Mfr # 4WP2D8-800-40-D/E
Zoro # G7749075
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2D8-800-40-D/E
- Zoro # G7749075
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Finish | Clear Zinc |
Item | High Speed Electric Winch, 800Lb, 1.5HP, |
Description
High Speed Electric Winch, 800Lb, 1.5HP,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3" Threaded Stem Caster, Swivel Caster W/ Semi-Steel Wheel, 350lbs (24CS314SS82S-43)
- HAMILTON Spanner Bushing (340220)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- THERN Electric Winch, 1HP, 115VAC (4WP2D8-P4)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC W/ (4777)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.0HP, 12 VDC W/ (4777DC)
- WARN INDUSTRIES WINCHES, VR EVO 10 (103252)
- Thern Winches & Pullers