Shop All Electric Winches
Thern
High Speed Electric Winch, 1500Lb, 3HP W
Mfr # 4WP2DC-1500-40-D/E
Zoro # G7748509
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,417.99
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2DC-1500-40-D/E
- Zoro # G7748509
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Finish | Clear Zinc |
Item | High Speed Electric Winch,1500Lb, 3HP W/ |
Description
High Speed Electric Winch,1500Lb, 3HP W/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDCGR)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8C1P6)
- KNUFFI Corner Guard, Flat, Black (60-6740-3)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 1HP, 115VAC (4WP2D8-P4)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC W/ (4777)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101150)
- Thern Winches & Pullers