Shop All Electric Winches
Thern
High Speed Electric Winch, 1500Lb, 3HP W
Mfr # 4WP2DC-1500-40-B
Zoro # G7748350
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,404.99
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2DC-1500-40-B
- Zoro # G7748350
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Item | High Speed Electric Winch,1500Lb, 3HP W/ |
Finish | Clear Zinc |
Description
High Speed Electric Winch,1500Lb, 3HP W/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU4)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- THERN Electric Winch, 1HP, 115VAC (4WP2D8-P4)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC W/ (4777)
- WARN INDUSTRIES Warn Zeon 8 (88980)
- Thern Winches & Pullers