Shop All Electric Winches
Thern
High Speed Electric Winch, 1500Lb, 2HP W
Mfr # 4WP2DC-1500-26-D/E
Zoro # G7748490
Free Shipping & Returns
$3,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2DC-1500-26-D/E
- Zoro # G7748490
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Finish | Clear Zinc |
Item | High Speed Electric Winch, 1500Lb, 2HP W |
Description
High Speed Electric Winch, 1500Lb, 2HP W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Quick Link Zinc 1/8 (7350T-1/8)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- CAMPBELL CHAIN & FITTINGS Quick Link 5/16" Ss (T7630546)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-NYN-FBL-1/2)
- THERN Electric Winch, 1HP, 115VAC (4WP2D8-P4)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- THERN Electric Winch, 2000Lb, 1.0HP, 12 VDC W/ (4777DC)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- US CARGO CONTROL 4" Low Profile Double L Track Sliding Winch (TW426)
- Thern Winches & Pullers