Shop All Manual Winches
Thern
Hand Winch, Worm Gear, w/Brake, 4000 lb.
Mfr # 482B
Zoro # G6493943
product price: $3,599.99
/ea
Free Shipping & Returns
$3,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29 3/16 in
- Gear Ratio 26:1
- 1st Layer Load Capacity 4,000 lb
- Drum Capacity for 1/4 In. Cable 300 ft
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 482B
- Zoro # G6493943
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Height | 29 3/16 in |
Overall Length | 14 in |
Overall Width | 21 in |
Manufacturers Warranty Length | 2 yr |
Handle Length | 18 3/8 in |
Maximum Line Length | 140 ft |
Drum Capacity per Line Dia. | 200 ft per 5/16 in, 300 ft per 1/4 in |
Recommended Line Diameter | 2/5 in |
Maximum Line Diameter | 2/5 in |
Mfr. Warranty Length | 2 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 4,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 2,500 lb, Gear Ratio 26:1, Gear Type Worm, Maximum Line Length 140 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Steel, Body Type Enclosed Gears, Color Red, Compatible Line Synthetic Rope, Wire Rope, Drum Capacity per Line Diameter 200 ft per 5/16 in, 300 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 3/8 in. x 300 ft. Natural 3-Strand Twisted Cotton Rope (644371TV)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- ZORO SELECT Standard Platform Truck, 1750 lb. (273297)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake (M492B-12)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412PB)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- THERN Hand Winch, 20-25/32 in Overall W (2W40-BM)
- THERN Hand Winch, Worm Gear, 1000 lb. (462)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- DUTTON-LAINSON Wg1500 Worm Gear Winch (10952)
- Thern Winches & Pullers