Shop All Manual Winches
Thern
Hand Winch, Worm Gear, w/Brake, 4000 lb.
Mfr # 482
Zoro # G3373133
product price: $2,200.99
/ea
Free Shipping & Returns
$2,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Red
- Brake Included No
- Winch Gear Ratio 26:1
- Handle Length 12 1/4 in
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 482
- Zoro # G3373133
- UPC # 094717504104
- Country of Origin United States
- Category Manual Winches
Dimensions
Handle Length | 12 1/4 in |
Overall Width | 19 in |
Overall Length | 14 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 22 5/8 in |
Drum Capacity per Line Dia. | 200 ft per 5/16 in, 300 ft per 1/4 in |
Mfr. Warranty Length | 2 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 4,000 lb, Gear Ratio 26:1, Gear Type Worm, Operation Pulling, Body Material Steel, Color Red, Drum Capacity per Line Diameter 200 ft per 5/16 in, 300 ft per 1/4 in, Handle Length 12 1/4 in, Includes Brake Brake Included, Mounting Location Ceiling, Floor, Wall, Overall Height 22 5/8 in, Overall Length 14 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Poly Coat for Fiberglass Ladders (price per foot of total ladder rail) (07201)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1021015)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EET2-901-5)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- THERN Direct Drive Hand Winch, 500Lb For Pull (M401)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- THERN Hand Winch, Worm Gear, w/Brake, 1000 lb. (4622PB)
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake (M492B-12)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- DUTTON-LAINSON Dutton-Lainson 15303 DL-Series Horizontal Pulling Winch with Ratchet DL1402A - 9.5" Handle, 1400 lb. (15303)
- Thern Manual Winches