Shop All Manual Winches
Thern
Hand Winch, Worm Gear, w/Brake, 2000 lb.
Mfr # 4WM2
Zoro # G1456043
original price:
$1,459.48
4% off
new price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Enamel
- Manufacturers Warranty Length 2 yr
- Overall Height 17 5/16 in
- Overall Width 15 9/16 in
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 4WM2
- Zoro # G1456043
- Country of Origin United States
- Category Manual Winches
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 17 5/16 in |
Overall Width | 15 9/16 in |
Handle Length | 10 1/2 in |
Overall Length | 13 1/2 in |
Mfr. Warranty Length | 2 yr Limited |
Drum Capacity per Line Dia. | 52 ft per 5/16 in, 77 ft per 1/4 in |
Maximum Line Length | 77 ft |
Maximum Line Diameter | 3/10 in |
Recommended Line Diameter | 3/10 in |
Description
If you need to lift and pull objects, the THERN 4WM2 Hand Winch is the perfect tool for the job. It will help you move loads up to 2000 lb. The hand winch has a worm gear, which means it offers low speed and high torque. With an overall length of 13 1/2 in., this hand winch features a brake that helps prevent uncontrolled lowering of loads. It has an enamel frame finish and a steel frame material. This manual winch also has an overall height and width of 17 5/16 in. and 15 9/16 in respectively, as well as a 10 1/2 in handle length. If you are looking for a hand winch that can provide maximum strength with minimal effort, this THERN product is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 3 Wire, 20 Foot, 251200 (251200)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (G-080-SS)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- THERN Hand Winch, Spur Gear, 1000 lb. (M4022)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- THERN Hand Winch, Worm Gear, 1000 lb. (462)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PBSS)
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- DUTTON-LAINSON Winch (DL2500A)
- Thern Manual Winches