Shop All Manual Winches
Thern
Hand Winch, Worm Gear, w/Brake, 1000 lb.
Mfr # 4622PB
Zoro # G7613103
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Gear Type Worm
- Frame Color Red
- Frame Finish Enamel
- Gear Ratio 15:1
- Winch Type Lifting, Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 4622PB
- Zoro # G7613103
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Height | 15 19/32 in |
Overall Width | 11 13/16 in |
Overall Length | 7 1/2 in |
Handle Length | 8 1/2 in |
Manufacturers Warranty Length | 2 yr |
Drum Capacity per Line Dia. | 140 ft per 1/8 in, 61 ft per 3/6 in |
Maximum Line Diameter | 1/5 in |
Recommended Line Diameter | 1/5 in |
Mfr. Warranty Length | 2 yr Limited |
Maximum Line Length | 140 ft |
Description
Hand Winch, 1st Layer Load Capacity 1,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 500 lb, Gear Ratio 15:1, Gear Type Worm, Maximum Line Length 140 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Steel, Body Type Enclosed Gears, Color Red, Compatible Line Synthetic Rope, Wire Rope, Drum Capacity per Line Diameter 140 ft per 1/8 in, 61 ft per 3/6 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Telescoping Lift Boom, 8K, 24" (LM-EBT-8-24)
- DAYTON Blade Spring (MHG113G)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS2-902-3)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- THERN Hand Winch, Spur Gear, No Brake, 10,000 lb. (M492)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PBSS)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482B)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412PB)
- DUTTON-LAINSON Gear Winch w/Hex Drive, Worm Gear, 2000 lb (WG2000HEX)
- Thern Manual Winches