Shop All Manual Winches
Thern
Hand Winch, Worm Gear, 2000 lb.
Mfr # 472
Zoro # G0360403
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Red
- Overall Length 10 in
- Gear Ratio 24:1
- Gear Type Worm
- Overall Height 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 472
- Zoro # G0360403
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Length | 10 in |
Overall Height | 13 3/8 in |
Handle Length | 7 1/4 in |
Overall Width | 12 in |
Manufacturers Warranty Length | 2 yr |
Drum Capacity per Line Dia. | 140 ft per 3/6 in, 52 ft per 5/16 in, 77 ft per 1/4 in |
Mfr. Warranty Length | 2 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 2,000 lb, Gear Ratio 24:1, Gear Type Worm, Operation Pulling, Body Material Steel, Body Type Enclosed Gears, Color Red, Drum Capacity per Line Diameter 140 ft per 3/6 in, 52 ft per 5/16 in, 77 ft per 1/4 in, Handle Length 7 1/4 in, Includes Brake Brake Not Included, Mounting Location Ceiling, Floor, Wall, Overall Height 13 3/8 in, Overall Length 10 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- SERCO Lip Extension Springs, Latch Bar Return (333-045)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN-PUS)
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PBSS)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake (M492B-12)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- THERN Hand Winch, Worm Gear, w/Brake, 1000 lb. (4622PB)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- DUTTON-LAINSON Brake Winch Plated (B2500)
- Thern Winches & Pullers