Shop All Manual Winches
Thern
Hand Winch, Worm Gear, 1000 lb.
Mfr # 462
Zoro # G3413356
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 3/8 in
- Application For Pulling
- Winch Type Pulling
- Overall Length 6 1/2 in
- Winch Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 462
- Zoro # G3413356
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Height | 13 3/8 in |
Overall Length | 6 1/2 in |
Overall Width | 10 1/4 in |
Manufacturers Warranty Length | 2 yr |
Handle Length | 9 in |
Drum Capacity per Line Dia. | 140 ft per 1/8 in, 61 ft per 3/6 in |
Mfr. Warranty Length | 2 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 1,000 lb, Gear Ratio 15:1, Gear Type Worm, Operation Pulling, Body Material Steel, Body Type Enclosed Gears, Color Red, Drum Capacity per Line Diameter 140 ft per 1/8 in, 61 ft per 3/6 in, Handle Length 9 in, Includes Brake Brake Not Included, Mounting Location Ceiling, Floor, Wall, Overall Height 13 3/8 in, Overall Length 6 1/2 in, Overall Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Black Ratchet Strap w/ Black Flat Hook (5050FH-BLK)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AY19)
- THERN Hand Winch, Spur Gear, 1000 lb. (M4022)
- THERN Electric Winch, 1-1/3HP, 115VAC (4WP2T8-2000-8)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- DUTTON-LAINSON Dutton-Lainson 14125 DL-Series Horizontal Pulling Winch with Ratchet DL600A - 7" Handle, 600 lb. (14125)
- Thern Manual Winches