Shop All Manual Winches
Thern
Hand Winch, Spur Gear, No Brake, 4000 lb.
Mfr # M452
Zoro # G0327677
product price: $2,030.99
/ea
Free Shipping & Returns
$2,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Spur
- Application For Pulling
- Drum Capacity for 1/4 In. Cable 300 ft
- Drum Capacity for 5/16 In. Cable 200 ft
- Handle Length 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # M452
- Zoro # G0327677
- Country of Origin United States
- Category Manual Winches
Dimensions
Handle Length | 18 5/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 22 in |
Overall Height | 24 1/2 in |
Overall Length | 15 1/4 in |
Drum Capacity per Line Dia. | 200 ft per 5/16 in, 300 ft per 1/4 in |
Mfr. Warranty Length | 2 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 4,000 lb, Gear Ratio 19.54:1, Gear Type Spur, Operation Pulling, Body Material Steel, Body Type Enclosed Gears, Color Red, Drum Capacity per Line Diameter 200 ft per 5/16 in, 300 ft per 1/4 in, Handle Length 18 5/8 in, Includes Brake Brake Not Included, Overall Height 24 1/2 in, Overall Length 15 1/4 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 140ft, Grn, 1lb., Jute (1006G-WA)
- ALL GEAR Weep Cord, Cotton, 1/2 In. dia., 100ft L (AGSBC12100)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK5/16LTCH (T9700524)
- HARRINGTON Trolley, Steel, 2000 lb. (PTF2010)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- THERN Hand Winch, Spur Gear, No Brake, 10,000 lb. (M492)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- THERN Hand Winch, Worm Gear, w/Brake, 1000 lb. (4622PB)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- Thern Manual Winches