Shop All Manual Winches
Thern
Hand Winch, Spur Gear, 2000 lb.
Mfr # M4312
Zoro # G2973887
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Included No
- Frame Material Steel
- Frame Finish Zinc Plated
- Overall Height 13 11/32 in
- Winch Type Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # M4312
- Zoro # G2973887
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Height | 13 11/32 in |
Overall Length | 10 in |
Manufacturers Warranty Length | 2 yr |
Handle Length | 11 in |
Overall Width | 12 11/16 in |
Mfr. Warranty Length | 2 yr Limited |
Drum Capacity per Line Dia. | 110 ft per 3/6 in, 39 ft per 5/16 in, 49 ft per 7/32 in, 59 ft per 1/4 in |
Description
Hand Winch, 1st Layer Load Capacity 2,000 lb, Gear Ratio 14.7:1, Gear Type Spur, Operation Pulling, Body Material Steel, Body Type Enclosed Gears, Color Bronze, Drum Capacity per Line Diameter 110 ft per 3/6 in, 39 ft per 5/16 in, 49 ft per 7/32 in, 59 ft per 1/4 in, Handle Length 11 in, Includes Brake Brake Not Included, Overall Height 13 11/32 in, Overall Length 10 in, Overall Width 12 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- DAYTON Intermediate Gear (EW-10)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- THERN Hand Winch, Spur Gear, 1000 lb. (M4022)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake (M492B-12)
- VESTIL Wall Mounted Hand Winch, Single, PR (WALL-S)
- Thern Manual Winches