Shop All Manual Winches
Thern
Hand Winch, Spur Gear, 1000 lb.
Mfr # M4022
Zoro # G1437457
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Pulling
- Frame Material Steel
- Handle Length 8 1/2 in
- Overall Height 13 9/16 in
- 1st Layer Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # M4022
- Zoro # G1437457
- Country of Origin United States
- Category Manual Winches
Dimensions
Handle Length | 8 1/2 in |
Overall Height | 13 9/16 in |
Overall Length | 7 5/16 in |
Overall Width | 9 in |
Manufacturers Warranty Length | 2 yr |
Drum Capacity per Line Dia. | 130 ft per 1/8 in, 57 ft per 3/6 in |
Mfr. Warranty Length | 2 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 1,000 lb, Gear Ratio 2.85:1, Gear Type Spur, Operation Pulling, Body Material Steel, Body Type Enclosed Gears, Color Bronze, Drum Capacity per Line Diameter 130 ft per 1/8 in, 57 ft per 3/6 in, Handle Length 8 1/2 in, Includes Brake Brake Not Included, Overall Height 13 9/16 in, Overall Length 7 5/16 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- WERNER Replacement Foot Kit (21-10)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- THERN Direct Drive Hand Winch, 500Lb For Pull (M401)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412PB)
- THERN Hand Winch, Worm Gear, 1000 lb. (462)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482B)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PBSS)
- ANCRA INTERNATIONAL Ancra® 43565-127 Bottom Mount Deep Storage Slider Web Winch (43565-127)
- Thern Manual Winches