Shop All Manual Winches
Thern
Hand Winch, 20-25/32 in Overall W
Mfr # 2W40-BM
Zoro # G7552262
product price: $2,716.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,716.99
Free 30-Day Returns
Key Features
- 1st Layer Load Capacity 4,600 lb
- Standards CE, ISO
- Overall Length 17 5/32 in
- Gear Type Worm
- Overall Width 20 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 2W40-BM
- Zoro # G7552262
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Length | 17 5/32 in |
Overall Width | 20 25/32 in |
Overall Height | 24 11/32 in |
Handle Length | 13 15/32 in |
Recommended Line Diameter | 3/8 in |
Maximum Line Diameter | 3/8 in |
Maximum Line Length | 140 ft |
Drum Capacity per Line Dia. | 140 ft per 3/8 in |
Mfr. Warranty Length | 2 yr |
Description
Manual Winch, 1st Layer Load Capacity 4,600 lb, Fully Wound Load Capacity 2,500 lb, Gear Ratio 31:1, Gear Type Worm, Maximum Line Length 140 ft, Number of Gear Settings 1, Operation Lifting, Body Material Cast Aluminum, Body Type Totally Enclosed Body, Compatible Line Wire Rope, Drum Capacity per Line Diameter 140 ft per 3/8 in, Handle Length 13 15/32 in, Maximum Lifting Capacity 2,500 lb, Maximum Strap Length Not Applicable, Included Components Mechanical Brake, Includes Brake Brake Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, Cap 2000 lb, 55 gal Drum (48J137)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A (TSH150PT15T24BD)
- DAYTON Brake Cable (MH12U12314G)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 36" (A-3636)
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake (M492B-12)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- THERN Hand Winch, Spur Gear, 1000 lb. (M4022)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., 7-7/8 in. Overall W (OZ2000BWSS)
- Thern Winches & Pullers