Shop All Manual Winches
Thern
Hand Winch, 17-1/4 in Overall W
Mfr # 2W40-M
Zoro # G7552280
product price: $2,058.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,058.99
Free 30-Day Returns
Key Features
- Standards CE, ISO
- Gear Ratio 31:1
- Overall Length 17 5/32 in
- Gear Type Worm
- 1st Layer Load Capacity 4,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 2W40-M
- Zoro # G7552280
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Length | 17 5/32 in |
Overall Height | 24 11/32 in |
Handle Length | 13 15/32 in |
Overall Width | 17 1/4 in |
Maximum Line Length | 140 ft |
Mfr. Warranty Length | 2 yr |
Maximum Line Diameter | 3/8 in |
Drum Capacity per Line Dia. | 140 ft per 3/8 in |
Recommended Line Diameter | 3/8 in |
Details
Standards | CE, ISO |
Gear Ratio | 31:1 |
Gear Type | Worm |
1st Layer Load Capacity | 4,600 lb |
Item | Manual Winch |
Body Type | Totally Enclosed Body |
Maximum Pulling Capacity | 2,500 lb |
Compatible Line | Wire Rope |
Operation | Pulling |
Includes Brake | Brake Not Included |
Body Material | Cast Aluminum |
Fully Wound Load Capacity | 2,500 lb |
Control Type | Drill Driver |
Number of Gear Settings | 1 |
Description
Manual Winch, 1st Layer Load Capacity 4,600 lb, Fully Wound Load Capacity 2,500 lb, Gear Ratio 31:1, Gear Type Worm, Maximum Line Length 140 ft, Number of Gear Settings 1, Operation Pulling, Body Material Cast Aluminum, Body Type Totally Enclosed Body, Compatible Line Wire Rope, Drum Capacity per Line Diameter 140 ft per 3/8 in, Handle Length 13 15/32 in, Maximum Lifting Capacity Not Applicable, Maximum Pulling Capacity 2,500 lb, Maximum Strap Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- ZIPWALL ZipWall Replacement Head/Plate Pack (TPH1)
- THERN Hand Winch, Worm Gear, 1000 lb. (462)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- THERN Hand Winch, Worm Gear, w/Brake, 1000 lb. (4622PB)
- THERN Hand Winch, Spur Gear, 2000 lb. (M4312)
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482B)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., Carbon Steel (OZ2000BW)
- Thern Manual Winches