Shop All Electric Winches
Thern
Electric Winch, 2000Lb, 1.3HP, 115 VAC W/
Mfr # 4777
Zoro # G7591584
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,336.99
Free 30-Day Returns
Key Features
- Voltage Rating 115v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4777
- Zoro # G7591584
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 115v |
Finish | Clear Zinc |
Item | Electric Winch, 2000Lb, 1.3HP,115 VAC W/ |
Description
Electric Winch, 2000Lb, 1.3HP,115 VAC W/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, Natural, 20 ft L, 1900 lb (34RZ07)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- KINGCHAIN 2/0 x 100 ft. Tenso Chain - Zinc Plated (515522)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 325 lb (2.05256.445 BRK5)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- SUPERWINCH Terra 4500 (1145260)
- Thern Electric Winches