Shop All Electric Winches
Thern
Electric Winch, 2000Lb, 1.0HP, 12 VDC Ele
Mfr # 4771DC
Zoro # G7593422
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,721.99
Free 30-Day Returns
Key Features
- Voltage Rating 230v
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4771DC
- Zoro # G7593422
- Country of Origin United States
- Category Electric Winches
Details
Voltage Rating | 230v |
Finish | Clear Zinc |
Item | Electric Winch,2000Lb, 1.0HP, 12 VDC Ele |
Description
Electric Winch,2000Lb, 1.0HP, 12 VDC Ele
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- WERNER Ladder Cinch, Nylon (94-2)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 3/8" x 6" (JETBGV38X6)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.0HP, 12 VDC W/ (4777DC)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC W/ (4777)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- Thern Electric Winches