Shop All Electric Winches
Thern
Electric Winch, 115 VAC, 1-1/4 in HP
Mfr # 4WP2
Zoro # G7583105
Free Shipping & Returns
$3,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- 1st Layer Load Capacity 2,000 lb
- 1st Layer Line Speed 8 fpm
- Overall Width 13 1/2 in
- Overall Height 12 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 4WP2
- Zoro # G7583105
- Country of Origin United States
- Category Electric Winches
Dimensions
Overall Width | 13 1/2 in |
Overall Height | 12 27/32 in |
Overall Length | 15 5/8 in |
Recommended Line Diameter | 1/4 in |
Line Length | 77 ft |
Maximum Line Diameter | 1/4 in |
Controller Cord Length | 8 ft |
Mfr. Warranty Length | 2 yr |
Maximum Line Length | 77 ft |
Description
Electric Winch, 1st Layer Line Speed 8 fpm, 1st Layer Load Capacity 2,000 lb, Fully Wound Load Capacity 1,200 lb, Operating Voltage 115V AC, Motor Horsepower 1 1/4 hp, Maximum Current 15.8 A, Gear Ratio 160:1, Gear Type Worm, Line Length 77 ft, Clutch Type No Clutch, Control Type Wired Control, Controls Pendant, Body Material Cast Aluminum, Body Type Totally Enclosed Body, Compatible Line Wire Rope, Controller Cord Length 8 ft, Maximum Drum Capacity per Line Diameter 77 ft per 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Pb - White (W-615-A-5/8)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- LITTLE GIANT LADDERS Work Platform, Aluminum, 300 lb. Cap. (10104)
- CASTERHQ 3" Threaded Stem Caster, Swivel Caster W/ Semi-Steel Wheel, 350lbs (24CS314SS82S-43)
- THERN Electric Winch, 1HP, 115VAC (4WP2D8-P4)
- THERN Electric Winch, 2000Lb, 1.0HP, 12 VDC W/ (4777DC)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN High Speed Electric Winch, 800Lb, 1HP, W (4WP2D8-800-26-A/B)
- KFI KFI 4500lb DR (Wide) UTV Winch (U45W-R2)
- Thern Winches & Pullers