Shop All Electric Winches
Thern
Electric Winch, 115 VAC, 1-1/2 in HP
Mfr # 3WG4-M4000-9S6-A-P1
Zoro # G910108244
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$6,273.99
Free 30-Day Returns
Key Features
- 1st Layer Load Capacity 4,000 lb
- 1st Layer Line Speed 9 fpm
- Body Material Cast Aluminum
- Gear Ratio 232:1
- Motor Horsepower 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 3WG4-M4000-9S6-A-P1
- Zoro # G910108244
- Country of Origin United States
- Category Electric Winches
Dimensions
Overall Length | 28 in |
Recommended Line Diameter | 5/16 in |
Maximum Line Diameter | 5/16 in |
Maximum Line Length | 200 ft |
Mfr. Warranty Length | 2 yr |
Line Length | 140 ft |
Overall Height | 18 in |
Overall Width | 9 in |
Description
Electric Winch, 1st Layer Line Speed 9 fpm, 1st Layer Load Capacity 4,000 lb, Fully Wound Load Capacity 2,200 lb, Operating Voltage 115V AC, Motor Horsepower 1 1/2 hp, Maximum Current 13 A, Gear Ratio 232:1, Gear Type Worm, Line Length 140 ft, Control Type Wired Control, Controls Pendant, Body Material Cast Aluminum, Body Type Totally Enclosed Body, Compatible Line Wire Rope, Maximum Drum Capacity per Line Diameter 140 ft per 5/16 in, Included Components Handle, Includes Brake Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Plate Castr, Rgd, Polyurethane, 6", 900 lb (65-UPC-0620-R)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC W/ (4777)
- THERN High Speed Electric Winch, 1500Lb, 3HP (4WP2D8-1500-40-D/E)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- THERN Electric Winch, 2000Lb, 1.0HP, 12 VDC W/ (4777DC)
- Thern Winches & Pullers