Shop All Winch Accessories
Thern
Disc Brake Only For M492 And M492-12
Mfr # MB491
Zoro # G7579711
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # MB491
- Zoro # G7579711
- Country of Origin United States
- Category Winch Accessories
Details
Item | Disc Brake Only For M492 And M492-12 |
Finish | Clear Zinc |
Material | Steel |
Description
Disc Brake Only For M492 And M492-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (SCPA-00.50-A)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-6)
- DAYTON Pivot Shoulder Bolt and Lock Nut (PSB-050)
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- WARN INDUSTRIES WINCH ACCESSORIES, WIR ROPE ASSY 16-125'W (38312)
- WARN INDUSTRIES WINCH ACCESSORIES, KIT LIGHTED DASH SWITCH (99897)
- BULLDOG WINCH UTV Mount Yamaha Rhino (15110)
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- AMERICAN GRANBY American Granby RFK25 25 ft. Rope And Float Kit (RFK25)
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- DUTTON-LAINSON Dutton-Lainson 70330 Replacement Quick-Attach Winch Handle - 6322, 9.5" (70330)
- Thern Winches & Pullers