Shop All Winch Accessories
Thern
Disc Brake Only For M452 (For Lifting)
Mfr # MB451
Zoro # G7579465
product price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Finish Clear Zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # MB451
- Zoro # G7579465
- Country of Origin United States
- Category Winch Accessories
Details
Item | Disc Brake Only For M452 (For Lifting) |
Finish | Clear Zinc |
Material | Steel |
Description
Disc Brake Only For M452 (For Lifting)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH HOOK (92090)
- KFI Arctic-Cat 350-450 Mount (100795)
- FACTOR 55 Fits 34 Shackles DRings Fits 516 Steel Cable Synthetic Winch Rope (00070-02)
- BULLDOG WINCH 5 gallon Air Tank (42006)
- FACTOR 55 Fits Pin and Bow End of 12 and 58 Diameter Screw Pin Shackles (00355-01)
- WARN INDUSTRIES BACKPACK, EPIC BACKPACK FG (95510)
- SUPERWINCH Socket Assembly (90-14140)
- Thern Winches & Pullers