Shop All Davit Cranes
Thern
Davit Crane Up To 850Lb Capacity W/ 4Wm2
Mfr # 5PF5-M2
Zoro # G5978279
product price: $1,591.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,591.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 5PF5-M2
- Zoro # G5978279
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 850Lb Capacity W/ 4Wm2 |
Material | Steel |
Finish | Powder Coat |
Description
Davit Crane Up To 850Lb Capacity W/ 4Wm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- LITTLE GIANT LADDERS Adjustable Stepladder, Aluminum, 300 lb Load Capacity (15109-001)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN2801DX10)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5G-M2)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- THERN Davit Crane Up To 1200Lb Capacity W/ 4Wm (5PT10-M2)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- THERN Davit Crane Up To 1200Lb Cap W/ 4Wp2V-K (5PT10-E2)
- OZ LIFTING PRODUCTS Davit Crane (OZA1000DAV)
- Thern Davit Cranes