Shop All Davit Cranes
Thern
Davit Crane Up To 3000Lb Cap W/ Spur Gea
Mfr # 5PT30JG-M1
Zoro # G5981225
product price: $12,425.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$12,425.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 5PT30JG-M1
- Zoro # G5981225
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 3000Lb Cap W/ Spur Gea |
Material | Steel |
Finish | Galvanized |
Description
Davit Crane Up To 3000Lb Cap W/ Spur Gea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG6)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- BAUER LADDER Professional 30" Aluminum Two-Way Stepstool -1A 300 lb. (20812)
- KEN FORGING Ken Forging TB110 - Turnbuckle Body - Carbon - 1 - 8 Dia. x 8-15/16" L - Made In USA (TB110)
- THERN Davit Crane Up To 850Lb Cap W/ Spur Gear (5PF5S-M3)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20G-M2)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- THERN Davit Crane Up To 850Lb Capacity W/ M402 (5PF5G-M1)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP11)
- Thern Davit Cranes