Shop All Davit Cranes
Thern
Davit Crane Up To 3000Lb Cap W/ Spur Gea
Mfr # 5PT30J-M1
Zoro # G5985592
product price: $10,485.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$10,485.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 5PT30J-M1
- Zoro # G5985592
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 3000Lb Cap W/ Spur Gea |
Material | Steel |
Finish | Enamel |
Description
Davit Crane Up To 3000Lb Cap W/ Spur Gea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 15 ft. (322-15L)
- ZORO SELECT Post Sleeve, 4in, Yllw with Rd Stripes (1735YRS)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- THERN Davit Crane Up To 1200Lb Cap W/ 4Wp2V-K (5PT10-E2)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4WP2TC-2000-8)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- Thern Lifting Equipment