Shop All Davit Cranes
Thern
Davit Crane Up To 2000Lb Capacity W/ M43
Mfr # 5PT20-M1
Zoro # G5987239
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,764.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 5PT20-M1
- Zoro # G5987239
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 2000Lb Capacity W/ M43 |
Material | Steel |
Finish | Powder Coat |
Description
Davit Crane Up To 2000Lb Capacity W/ M43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- HSI Single Leg Wire Rope Sling, 5/8 in dia, 24 ft Length, Thimble to Thimble, 3.9 Ton Capacity (105B5/8XTT-24)
- MAGCOA Magcoa Heavy Duty Hand Truck, Double Gri (A11-B1-C6-D5-E11-E52)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4WP2TC-2000-8)
- THERN Davit Crane Up To 850Lb Cap W/ Spur Gear (5PF5S-M3)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5G-M2)
- THERN Davit Crane Up To 1200Lb Cap W/ Spur Gea (5PT10S-M3)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver (OZ500DAV)
- Thern Davit Cranes