Shop All Davit Cranes
Thern
Davit Crane Up To 2000Lb Capacity W/ 4Wm
Mfr # 5PT20G-M2
Zoro # G5979283
product price: $3,806.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,806.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 5PT20G-M2
- Zoro # G5979283
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 2000Lb Capacity W/ 4Wm |
Material | Steel |
Finish | Galvanized |
Description
Davit Crane Up To 2000Lb Capacity W/ 4Wm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- PICARD Dolly, round (940g/2lb) (2510300)
- CHAMPION POWER EQUIPMENT Winch Cover, for 8000-10000 Models SM (18034)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- THERN Davit Crane Up To 1200Lb Cap W/ 4Wp2V-K (5PT10-E2)
- THERN Davit Crane Up To 1200Lb Capacity W/ 4Wm (5PT10-M2)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver (OZ500DAV)
- Thern Davit Cranes