Shop All Davit Cranes
Thern
Davit Crane Up To 2000Lb Capacity W/ 4Wm
Mfr # 5PT20-M2
Zoro # G5981505
product price: $3,582.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,582.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 5PT20-M2
- Zoro # G5981505
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 2000Lb Capacity W/ 4Wm |
Material | Steel |
Finish | Powder Coat |
Description
Davit Crane Up To 2000Lb Capacity W/ 4Wm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- ROYAL BASKET TRUCKS Knock Down Truck, 16 bu, blue vinyl (G16-BBX-KDA-3UNN)
- VESTIL Bollard, 147-3/8 in. L (DCBB-42-5.5)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- THERN Davit Crane Up To 1200Lb Capacity W/ 4Wm (5PT10-M2)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5G-M2)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4WP2TC-2000-8)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 1080 in Lift Range, Yellow (OZTP500DAV-DCW)
- Thern Lifting Equipment