Shop All Davit Cranes
Thern
Davit Crane Up To 2000Lb Cap W/4Wp2-K E
Mfr # 5PT20-E2
Zoro # G5987309
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,852.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat/Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 5PT20-E2
- Zoro # G5987309
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 2000Lb Cap W/ 4Wp2-K E |
Material | Steel |
Finish | Powder Coat/Enamel |
Description
Davit Crane Up To 2000Lb Cap W/ 4Wp2-K E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Endless, Cargo Tie Down Length: 27 ft (60517)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-66-EC (230036)
- KEEPER CORD BUNGEE3/8""X300'REEL (06175)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- THERN Davit Crane Up To 1200Lb Cap W/ Spur Gea (5PT10S-M3)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- THERN Davit Crane Up To 1200Lb Cap W/ 4Wp2V-K (5PT10-E2)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20G-M2)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- Thern Davit Cranes