Shop All Davit Cranes
Thern
Davit Crane Up To 1200Lb Cap W/ Spur Gea
Mfr # 5PT10S-M3
Zoro # G5978260
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,931.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 5PT10S-M3
- Zoro # G5978260
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 1200Lb Cap W/ Spur Gea |
Material | Steel |
Finish | Stainless Steel |
Description
Davit Crane Up To 1200Lb Cap W/ Spur Gea
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity (1DLA2)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE1803TTX6)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4WP2TC-2000-8)
- THERN Davit Crane Up To 850Lb Capacity W/ M402 (5PF5-M1)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20G-M2)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5G-M2)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- Thern Cranes