Shop All Lab Equipment Parts
Thermwell Products
Thermwell VA17BH 0.75 x 17 ft. Bronze Door Set
Mfr # 165993
Zoro # G804145522
product price: $61.05
/ea
$61.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 165993
- Zoro # G804145522
- Country of Origin United States
- Category Lab Equipment Parts
Description
Features
- 2 Pieces Of 7 ft. & 1 Piece Of 3 ft.
- Durable Extruded Aluminum Plus Tubular Vinyl Strip
- Color - Bronze
- Size - 0.75 in. x 17 ft.
- Dimension - 1 x 1 x 0.93 in.
- Item Weight - 0.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 5mL, 14/10. (F301005)
- SP BEL-ART WM 500 mL (16 oz) Red LDPE Wash Bot, PK6 (F11651-0016)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- GLENTRONICS Glentronics KCV Basement Watchdog Klunkless Check Valve (143726)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-1 DESSICANT REFILL 10LBS (DV190831)
- UNITED SCIENTIFIC Wimshurst Generator (WIMS01)
- UNITED SCIENTIFIC Double Concave Lens, 38Mm Dia/ 150Mm Fl (LCC306)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- Thermwell Products Lab Equipment Parts