Shop All Office Tape
Thermwell Products
Thermwell V78-54H Insulation Mounting Tape - 0.5 in. x 54 ft.
Mfr # 592686
Zoro # G904056735
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 592686
- Zoro # G904056735
- Country of Origin United States
- Category Office Tape
Description
Features
- Insulation Mounting Tape
- Size - 0.5 in. x 54 ft.
- For Shrink Film Window and Door Insulation Kits
- For Indoor Use
- Crystal Clear
- Double Faced To Hold Securely
- For Use With Models V6225 and V8425
- Dimension - 0.5 x 0.17 x 7 in.
- Item Weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- ZORO SELECT Literature Mailers, 9" x 9" x 2", White, 50/Bundle (55VK42)
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- SCOTCH Magic Office Tape, 3" Core, 0.5" x 72 yds, Clear (810-122592)
- SCOTCH Dispenser, Tpe 1"Core, Black (C60BK)
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- TARTAN 3M™ HB900 Single Roll Table Top Dispenser, Black, 1/Each (TD3MHB900)
- 3M Invisible Tape, 3" Core, 3/4"x2592", 12/PK, Clear PK (MMM6200342592PK)
- Thermwell Products