Shop All Key Rings
Thermwell Products
Thermwell V449BH 0.75 x 0.19 in. x 17 ft. Brown Vinyl Foam Weather-Strip Tape
Mfr # 174394
Zoro # G104044273
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermwell Products
- MFR # 174394
- Zoro # G104044273
- Country of Origin United States
- Category Key Rings
Description
Features
- Fits Irregular Gaps
- 100% Waterproof and Weather Resistant
- Each Roll Fits One Average Window Or Door fit.
- Color - Brown
- Size - 0.75 x 0.19 in. x 17 ft.
- Dimension - 0.71 x 0.37 x 0.39 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-5/8" x 4-1/2" Filler Plate for Frame Hinge Cut Out (FF45PC)
- HARDWARE RESOURCES 90° Restrictor Clip for 500 Series European Hinges *Item Replaces 500.RC* (575.RC)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- EKENA MILLWORK 2"H x 1 3/8"P x 96"L Ram Crown Moulding, PVC (MLD02X01X96RCSWPV)
- HY-KO KB132-200 Large Key Identifier (2924033)
- MIDWEST FASTENER #7B Skeleton Keys 10PK (36383)
- CONTROLTEK Key Tags, Green/Orange/Purple/Yellow, PK48, 48PK (500135)
- HILLMAN NFL LANYARD-REDSKINS (712188)
- HILLMAN Aluminum/Nylon Multicolored Key Ring Carabiner, 5PK (711086)
- ZORO SELECT Key Reel, Large Yoke Ring Type, 1 3/16 in Ring Size, Chrome (25DU47)
- HY-KO Kychn Key Ring 4-Leaf Clover (KH439)
- Thermwell Products Key Rings