Shop All Duct Tapes
Thermwell Products
Thermwell V442H Foam Weather-Strip Tape; Gray - 0.25 x 0.12 in.
Mfr # 306662
Zoro # G604015773
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 306662
- Zoro # G604015773
- Country of Origin United States
- Category Duct Tapes
Description
Features
- Foam Weather-Strip Tape
- Size - 0.25 x 0.12 in.
- Length - 17 ft.
- Color - Gray
- Waterproof and Airtight
- Closed Cell Polyvinyl Chloride Foam
- A Self-Sticking Weatherproofing Foam Tape For Eliminating Air and Moisture Leaks
- Dimension - 5 x 5 x 0.08 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 1/2" W, 60 yd L, Tan, PK72 (234)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- 3M 3M 4905 VHB Tape 0.5" x 0.5", Clear, 20 mil, 250PK (4905)
- DAP Window, Door & Trim Sealant, 10.1 oz, Cartridge, Clay, Latex Base (18416)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 4" x 60 yds., Black, 3/Case (T98918B3PK)
- PROTAPES Cable Path, 30 yd. L, Yellow, 4 in. W (Cable Path)
- BSC PREFERRED 2'' x 50 yds. Fluorescent Orange Tape Logic 11 Mil Gaffers Tape, 3PK (T9874FOR3PK)
- SHURTAPE Duct Tape, Silver, 48mm x 55m, 10 mil (PC 609 SIL-48mm x 55m-24 rls/cs)
- INTERTAPE AC20 SLV 72MMX54.8M IPG-IPG 16 (78750)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- Thermwell Products Duct Tapes