Shop All Double Sided Foam Tapes
Thermwell Products
Thermwell T94H 2 in. x 25 ft. Weatherproofing Tape
Mfr # 329227
Zoro # G704039914
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 329227
- Zoro # G704039914
- UPC # 77578012612
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
Features
- Adhesive Transparent
- For Sealing Air & Moisture Leaks Around Windows.
- Size - 2 in x 25 ft.
- Dimension - 3.5 x 3.5 x 0.22 in.
- Item Weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE POLYMER 6720BLU Blue Duct Tape 188 x 20 Yards (1357185)
- 3M 3M 4016 Double Coated Foam Tape 12" x 5yd White, 1/16" thick (4016)
- PROSKIT Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack (900-118A)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Blue, 2 PK (M9014-1-0)
- THERMWELL PRODUCTS 38x316 GRY Foam Tape (V443H)
- THERMWELL PRODUCTS Thermwell R511H Black Foam Weather-Strip Tape (173807)
- THERMWELL PRODUCTS WTHR Strip Seal Tape (V27BK)
- THERMWELL PRODUCTS Thermwell V449H Vinyl Foam Weather-Strip Tape; Gray (174367)
- NU-CALGON Foam Tape, 30 ft x 2 in (4219-20)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- Thermwell Products Double Sided Foam Tapes