Shop All Pipe Insulation
Thermwell Products
Thermwell SP46 Fiberglass Pipe Insulation Kit - 25 ft.
Mfr # 433915
Zoro # G404000092
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 433915
- Zoro # G404000092
- Country of Origin United States
- Category Pipe Insulation
Description
Features
- Frost King Fiberglass Pipe Insulation Kit
- 25 ft. Plastic Vapor Barrier
- R-Value - 1.6
- Package Covers 34 ft. Of 0.5 in. Pipe, 24 ft. Of 0.75 in. Pipe Or 20 ft. Of 1 in. Pipe
- For Either Hot Or Cold Water Pipes
- Dimension - 7.4 x 6.8 x 7.5 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Garbage Disposal 3-Bolt Sink Flange Mount (22-0003Q-01)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain, Length (In.): 5" (EZ-PV3)
- PARKER 1/2" x 5/8" Compression x MNPT SS Male Connector (10 FBU-SS)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- THERMWELL PRODUCTS 6 ft. Long Foam Pipe Insulation, Gray (TH572105)
- THERMWELL PRODUCTS 6' Foam Pipe Insulation (5P10XB6)
- THERMWELL PRODUCTS 12x6' Pipe Insulation (RS510XB/6)
- THERMWELL PRODUCTS 1x6' Pipe Insulation (RS512XB/6)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- ARMACELL 2-1/8" Id X 1-1/2" Lapseal Armaflex Pipe Insul. 24'/Ctn (BST21815)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- Thermwell Products Pipe Insulation