Shop All Lab Equipment Parts
Thermwell Products
Thermwell RV37H 36 in. Vinyl Replacement Insert; Brown
Mfr # 688275
Zoro # G804164769
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 688275
- Zoro # G804164769
- Country of Origin United States
- Category Lab Equipment Parts
Description
Features
- Brown Vinyl Replacement Insert.
- Not For Use With M.D. Thresholds.
- Brown Vinyl Replacement Insert For Oak Frost King Thresholds.
- Size - 36 in.
- Dimension - 0.99 x 0.78 x 0.65 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- 3M AQUA-PURE Aqua-Pure Spare Parts, AC Adapter, V3186 (V3186)
- ALCONOX Detergent, 100 Tablets (1500-1)
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-185)
- BASCO Accurate At-a-Glance Drum Gauge, 55 Gall (FG20V55)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 9.5x3.0x1.6, Black, 4/pk, 4PK (248771B)
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- Thermwell Products Lab Equipment Parts