Shop All Water Heater Parts
Thermwell Products
Thermwell PW39B 2.25 x 39 in. Blue Re-Webbing Kit
Mfr # PW39B
Zoro # G303984516
original price:
$31.67
10% off
new price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # PW39B
- Zoro # G303984516
- UPC # 77578032696
- Country of Origin China
- Category Water Heater Parts
Description
2.25 x 39 in. Blue Re-Webbing Kit
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Heavy gauge polypropylene
- Waterproof and fade resistant
- Enough to re-web 1 average chair
- Made in the USA
- Color: Blue
- Size: 2.25 x 39 in.
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 1", Press Ends (9102900PC)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- APG 8" Aluminum Part D (3E80DALA)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- THERMWELL PRODUCTS Thermwell Products SP57-11C Water Heater Blanket R10 (1074236)
- THERMWELL PRODUCTS Thermwell AC4H 3 Mil Indoor Air Conditioner Cover (174562)
- RSR ELECTRONICS RSR ELECTRONICS RBOX408 Resistance sub box (RBOX408)
- RINNAI I-Series Solo Prim Sec Heating Kit (807000213)
- A.O. SMITH 9005298105 Kit Burner Ass'Y - (9005298105)
- SLP SLP SLP-TRAP1 3.125-4.75 in. Horizontal Trapezoid Termination Kit with Short Flue (SLP-TRAP1)
- Thermwell Products Water Heater Parts