Shop All Enclosure Covers & Accessories
Thermwell Products
Thermwell Products V75H Extra Large Window Kit 210 in. x 62 In.
Mfr # 3781028
Zoro # G303701625
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 3781028
- Zoro # G303701625
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Window Kit |
Description
Features
- Keeps out draft and dust.
- Extra large film shrinks tight and wrinkle free with an ordinary hair dryer.
- Includes one roll of tape.
- One sheet - Boxed.
- Size - 210 x 62 in.
- Item weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- 3M Shrink Tubing, 1.5in ID, Black, 100ft (FP301-1.5-100'-BLACK-SPOOL)
- THERMWELL PRODUCTS Thermwell 471062 Automatic Door Bottom Weatherstrip (471062)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- WIREMOLD Pole Extender (25DTP-E10)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Thermwell Products Enclosure Covers & Accessories