Shop All Duct Tapes
Thermwell Products
Thermwell Products R734WH Foam Tape 0.75 in. x 0.43 in. x 10 Ft. White
Mfr # 3863669
Zoro # G003957308
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 3863669
- Zoro # G003957308
- UPC # 77578012483
- Country of Origin China
- Category Duct Tapes
Description
Features
- High-density sponge tape.
- Minimum compression - Shock absorbing.
- Fills irregular and narrow gaps.
- Can be applied to interior and exterior surfaces.
- Seals around windows or doors.
- Waterproof.
- Has automotive and marine uses.
- Roll.
- Color - White.
- Size - 3/4 x 7/16 x 10 ft.
- Item weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (540)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 29 oz (377)
- VIBRA-TITE Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle (62108)
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- THERMWELL PRODUCTS Thermwell V442H Foam Weather-Strip Tape; Gray - 0.25 x 0.12 in. (306662)
- UNIVERSAL BATTERY Universal 20048G General Purpose Duct Tape 2 x 60 Yards Gray (20048G)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- JACKS Duct Tape 2 inch x 60 yards YELLOW (437-YE)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Brown, 24/Case (T98718BR)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- Thermwell Products Duct Tapes