Shop All Other Small Engine Parts
Thermwell Products
Thermwell Products HD7 Deflector Unbreakable 10-14 In.
Mfr # 6798441
Zoro # G804171750
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 6798441
- Zoro # G804171750
- Country of Origin China
- Category Other Small Engine Parts
Description
Features
- Adjust from 10 to 14 in.
- Heavy duty, magnetic hold, and unbreakable plastic.
- Directs warm air down for improved heating in winter, and directs air conditioned air up for improved cooling in summer.
- Dimension - 9.75 x 12.25 x 11.6 in.
- Item weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- WESTWARD Outer Axle Bushing (TT31130G)
- FIBERBUILT Market Umbrella 8Rib Push Up Cb, Green, 7.5ft. (7MPUCB-4637)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX7)
- THERMWELL PRODUCTS Thermwell EC108 Plastic Exhaust Fan Cover (434087)
- BRIGGS & STRATTON Engine Gasket Set (495603)
- BRIGGS & STRATTON SCREW (794822)
- A & I PRODUCTS SOLENOID 9" x3" x3" (A-SJ-170)
- KOHLER Kit, Ignition Module (24 584 201-S)
- MTD Plug Asm-Mulch 42 (631-04262)
- BRIGGS & STRATTON MOTOR-STARTER (591780)
- Thermwell Products Other Small Engine Parts