Thermwell Products 530469 Rubber Frost King Foam Tape - White - 10 ft. x 1.25 & 0.43 in.
Mfr # 530469
Zoro # G804009077
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 530469
- Zoro # G804009077
- UPC # 77578050720
- Country of Origin China
- Category Duct Tapes
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Rubber Frost King Foam Tape
- Rubber Foam - Self-Adhesive
- Color: White
- Size: 10' x 1.25 & 0.43"
- Dimension: 10.25" H x 16.12" W x 9.67" L
- Weight: 0.362 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN IPTAP18320R 30 ft. Thermo Polymer Aerotape Self Adhering Foam Tape (EA880780)
- DAP Window, Door & Trim Sealant, 10.1 oz, Cartridge, Clay, Latex Base (18416)
- DAP Contact Cement, Weldwood Series, Red, 5 gal, Can (237)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- THERMWELL PRODUCTS Thermwell V442H Foam Weather-Strip Tape; Gray - 0.25 x 0.12 in. (306662)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- IPG EW235 Duct Tape, 35 yd L, 1.88 in W, Polyethylene Backing (99899EW235)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- SWANSON TOOL TAPE ORG BULK 300FT (RFTOR300)
- INTERTAPE Ac20 Yel 48Mmx54.8M Ipg, Pk24 (20C-Y 2)
- NASHUA Duct Tape, 1-1/2" x 60 yd, 11 mil, Silver (398)
- Thermwell Products Duct Tapes