Shop All Plumbing Parts
Thermwell Products
Thermwell Products 263132 1 in. Foam Tee Poly Pipe Insulation; Gray
Mfr # 263132
Zoro # G404145762
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 263132
- Zoro # G404145762
- UPC # 77578065649
- Country of Origin United States
- Category Plumbing Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Connector For Copper Self Seal Pipe Insulation
- Fits 1" Copper Pipe
- Color: Gray
- Country of Origin: United States
- Size: 1 in.
- Wall Thickness: 0.5 in.
- Material: Polyethylene
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2750)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (40SQ112N014)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model V22 Ant (V22PX-10-MH)
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- SLOAN Socket Assembly, Brass (B7A)
- RINNAI Recess Box Enclosure (RGB-25U-C)
- SLOAN Diverter Body (DV1)
- KOHLER Hardware Kit (1150830)
- ASCO Rebuild Kit For 8262 (304352-T)
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- Thermwell Products Plumbing Parts & Accessories