Shop All Lab Equipment Parts
Thermwell Products
Thermwell MDS17HA 3 Piece Magnetic Door Seal - White
Mfr # 343871
Zoro # G704145714
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 343871
- Zoro # G704145714
- Country of Origin China
- Category Lab Equipment Parts
Description
Features
- Contains Two 7 ft. One 3 ft.
- Made To Replace The Sealing Strip In Kerfed Frames Around Steel Doors
- Thermoset Plastic Foam Core With A Tough Outer Skin & Resists Low Temperature Compression
- Embedded Magnets Assure A Positive Seal.
- Color - White
- Dimension - 82 x 2 x 1.5 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL PH Test Strips, PK50 (81403)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- WHATMAN Qualitative Filter Papers, Circle, PK 100 (1004-055)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR636)
- MARSHALL STAMPING ExtendOColumn Series Round Column, 8 ft to 8 ft 4 in (AC380/3804)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- UNITED MARKETING Shaker Siphon Hose Tube (10801)
- UNITED SCIENTIFIC Acrylic Lens, Dbl Concave, 86Mm Long, 15 (PACC86)
- DIGI-SENSE Irreversible 4-Point Micro Horizon, PK 10 (08068-43)
- Thermwell Products Lab Equipment Parts