Thermwell Products

Thermwell M13BH 0.88 in. x 17 ft. Brown V-Flex Weather-Strip


product price: $20.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Polypropylene With Adhesive Back
  • A Superior Plastic Weather-Strip For Sealing Doors & Windows
  • Color - Brown
  • Size - 0.88 in. x 17 ft.
  • Dimension - 4.5 x 4.5 x 0.25 in.
  • Item Weight - 0.25 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.