Shop All Water Heater Parts
Thermwell Products
Thermwell HD13 Heat And Air Deflector With Dust Filter
Mfr # 118555
Zoro # G404087390
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 118555
- Zoro # G404087390
- Country of Origin United States
- Category Water Heater Parts
Description
Features
- Heat and Air Deflector With Dust Filter
- For Central Forced Air Systems
- Unbreakable
- Clear Plastic
- Magnetic Hold
- Multipurpose
- Adjusts 10 To 14 in. For Floor
- Wall and Ceiling Vents
- Improves Heating or Cooling and Filters Air
- Dimension - 2.37 x 8.25 x 3.25 in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 1-1/2" 2Wayvlv 19Cv S.S. Trim (B238)
- JONES STEPHENS Lotion And Soap Dispenser, Brass Pump (S08020)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- THERMWELL PRODUCTS Thermwell Products SP57-11C Water Heater Blanket R10 (1074236)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- THERMWELL PRODUCTS Thermwell AC4H 3 Mil Indoor Air Conditioner Cover (174562)
- RHEEM Ignitor, Hot Surface (SP10972)
- RHEEM Commercial Temperature Conversion Kit (RTG20240A)
- RHEEM Sp13900A Dip Tube/Nipple/Heat (SP13900A)
- BRADFORD WHITE 233-49870-02 Pilot Assembly (233-49870-)
- Thermwell Products Water Heater Parts